Fisher Scientific™ Heating Recirculator

Low-cost pumping and heating, for open or closed-loop applications

 View more versions of this product

Catalog No. 13-874-169A

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Heating recirculator
    Height (English) Exterior 8 in.
    Temperature Range (Metric) 70°C
    Height (Metric) Exterior 20cm
    Length (English) Exterior 8 in.
    Width (English) Exterior 9.5 in.
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 8 x 9.5 x 8 in. (20 x 24 x 20cm)
    Amperage 7A
    Heating Capacity (Metric) 750w
    Flow Rate 11.4
    Pressure 130
    Temperature Stability ±0.2°C
    Volume (Metric) Max. Bath 0.5L
    Hertz 60Hz
    Length (Metric) Exterior 20cm
    Width (Metric) Exterior 24cm
    Volume (English) Max. Bath 16.9 oz.
    Voltage 120V

    • Recirculating heater connects to tank or full cooling system to provide low-cost, accurate control within a frequently used temperature range
    • Ideal for routine applications such as thawing plasma, tempering photographic solutions, or circulating to an external device
    • Sealed reservoir allows use with open baths or closed loop applications
    • Fittings for 1/2 in. ID tubing to allow for easy installation
    • Wetted parts are stainless steel, PVC, brass, or nylon
    • Allows you to make your own system
    Specifications
    • Temperature range: ambient to 70°C
    • Temperature stability: ±0.2°C
    • Reservoir capacity: 0.5L
    • Over-temperature: adjustable
    • Low liquid cutoff: Yes
    • Overall dimensions: 8L x 9-1/2W x 8 in.H (20 x 24 x 20cm)
    • Shipping weight: 12 lb. (5.53kg)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit