Fisher Scientific™ Heating and Stirring Mantles

Chemically resistant polypropylene outer casing. Electrothermal™ Heating and Stirring Mantles offer single or bi-directional stirring.

 View more versions of this product

Catalog No. 11-473-20

  Check Availability
Add to Cart

    Specifications

    Capacity 8.4 oz., 250mL
    Certifications/Compliance CE
    Wattage 210w
    Weight (English) Shipping 61.02 oz.
    Weight (Metric) Shipping 1.73kg
    Width (English) 6.88 in.
    Width (Metric) 17.5cm
    Capacity (English) 8.4 oz.
    Capacity (Metric) 250mL
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit