Fisher Scientific™ Heating and Stirring Mantles

Chemically resistant polypropylene outer casing. Electrothermal™ Heating and Stirring Mantles offer single or bi-directional stirring.

 View more versions of this product

Catalog No. 11-473-23

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity 67.6 oz., 2000mL
    Certifications/Compliance CE
    Wattage 595w
    Weight (English) Shipping 200.35 oz.
    Weight (Metric) Shipping 5.68kg
    Width (English) 13.77 in.
    Width (Metric) 35cm
    Capacity (English) 67.6 oz.
    Capacity (Metric) 2000mL
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit