Fisher Scientific™ Heating and Stirring Mantles

Chemically resistant polypropylene outer casing. Electrothermal™ Heating and Stirring Mantles offer single or bi-directional stirring.

 View more versions of this product

Catalog No. 11-474-89

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity 17 oz., 500mL
    Certifications/Compliance CE
    Wattage 220w
    Weight (English) Shipping 97 oz.
    Weight (Metric) Shipping 2.75kg
    Width (English) 9.37 in.
    Width (Metric) 23.8cm
    Capacity (English) 17 oz.
    Capacity (Metric) 500mL
    Voltage 230V

    The EMA Electromantle shares all the features of the standard EM Electromantle, but has the added functionality of magnetic stirring. The solid state stirring circuitry is built into the base of the main housing and provides powerful stirring over a range of capacities and viscosities. The stir bar is seldom lost due to our “auto-recapture” function.

    • Accepts round bottom flasks from 50mL to 2L capacity
    • Bi-directional stirring speeds up to 520rpm
    • Stir bar “auto-recapture” function
    • “Cool-to-touch” design
    • Maximum element temperature 450°C
    • Built-in energy regulator
    • Replaceble insulated heater cartridge
    • Indicator lamps for power and heater operation
    • A chemically resistant polypropylene outer casing
    • Grounded earth screen and double fuses for extra safety
    • Clamps for 1.3cm support rods (but not including the support rods)

    Model EMA0050, EMA0100, EMA0250

    • Flask capacity: 50ml -250mL
    • Material: Polypropylene outer casing
    • Max element temperature: 450°C
    • Dimensions : 10.1 x 6.8 x 5.2 in.
    • Weight: 3.8 lb.
    Models EMA0500, EMA1000
    • Flask capacity: 500- 1000mL
    • Material: Polypropylene outer casing
    • Max element temperature: 450°C
    • Dimensions : 12 x 9.3 x 6.1 in.
    • Weight: 6 lb.
    Model EMA2000
    • Flask capacity: 2000mL
    • Material: Polypropylene outer casing
    • Max element temperature: 450°C
    • Dimensions : 15.6 x 13.7 x 7.7 in.
    • Weight: 12.5 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit