Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Fabric Chair with Glides, High-Bench Height

Fabric-upholstered chairs with an ergonomic design to fit most body types and workstations

 View more versions of this product

Catalog No. 14-360-479


Add to cart

Description

Description

  • Ergonomic fabric upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Fabric chrome FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy duty olefin fabric available in five standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Twenty-inch diameter chrome foot rings are available
  • These high bench height FisherBrand chairs feature your choice of chrome-hooded casters or black glides on a polished cast aluminum base
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Medium
Adjustable
Black
60.9cm
50.8cm
20 in.
Chrome
14 to 18 in.
25 to 35 in.
35.5 to 45.7cm
18 in.
Pneumatic
Fabric Upholstered Foam
High Bench Height
Olefin Fabric
19 in.
43.1cm
48.2cm
Yes
Adjustable Arms, Tilt Seat
Cast chrome
24 in.
Stationary Glides
Chrome
Cast Aluminum
15 in.
25 to 35 in.
38.1cm
63.5 to 88.9cm
45.7cm
Medium Back Chair
High
Chair
17 in.
19 in.
48.2cm
Yes
26 to 35 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit