Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric
Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty fabric.
Specifications
General Seating Chair | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
18 in. | |
Yes (Pneumatic) | |
Polished Cast Aluminum | |
19 in. | |
Round tube chrome foot ring with internal lock | |
Polyurethane foam, Olefin | |
25 in. | |
Yes | |
Yes | |
Yes |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
20 in. | |
Black | |
26.25 to 36 in. | |
Standard | |
2.5 in. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
High Bench Height | |
38 lb. | |
No | |
No |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction