Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Fabric Chairs, Standard Back

Upholstered cushion includes comfortable, high-durablity, molded polyurethane foam

 View more versions of this product

Catalog No. 14-359-937


Add to cart

Description

Description

  • Ergonomic fabric upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Fabric FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy-duty olefin fabric available in five standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Foot rings are available in 18 ¼-inch diameter black nylon reinforced fiberglass or 20-inch diameter chrome
  • These high bench height FisherBrand chairs feature your choice of casters or black glides on a nylon reinforced fiberglass base
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Standard
No arms
300 lb.
136kg
Black
45.72cm
63.5cm
Stationary Glides
Yes
Nylon-Reinforced Fiberglass
12 in.
30.48cm
18 in.
Pneumatic
136kg
1
Polyurethane Foam covered with Olefin Fabric
High Bench Height
2.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
63.5cm
No
Yes
Yes
Yes
Nylon-reinforced Fiberglass
300 lb.
ANSI/BIFMA
18 in.
25 in.
Nylon
50.8cm
20 in.
Nylon Base
0 to 6 in.
0 to 15.24cm
45.72cm
300 lb.
High-Form Chair
Yes
High
Chair
6.35cm
6.35cm
Olefin Fabric
2 in.
17.5 in.
44.5cm
48.26cm
Yes
No
26 to 35 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit