Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Polyurethane Chairs with Glides, High-Bench Height, Without Arms

Workplace comfort is essential. Outfit yours with a biomechanically engineered Fisherbrand High-Form Polyurethane Chair.

 View more versions of this product

Catalog No. 14-360-458


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • These high bench height chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Medium
None
300 lb.
136kg
Black
43.18cm
63.5cm
Casters
Round Tube Base
0 to 4 in.
0 to 10.16cm
43.1cm
300 lb.
Polyurethane
1
Polyurethane
High Bench Height
1.5 in.
1 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
15.5 in.
15.5 in.
39.37cm
40.64cm
Yes
Yes
24.5 to 33.5 in. (62.23 to 85.09cm)
Yes
Powder-Coated Steel
300 lb.
ANSI/BIFMA
17 in.
25 in.
Black Power-Coated Steel Tube
Yes
14.5 in.
36.83cm
17 in.
Pneumatic
136kg
Medium Back Chair
Yes
High
Chair
2.54cm
3.81cm
None
2 in.
31 lb.
14.06kg
16 in.
63.5cm
No
Yes
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit