Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Polyurethane Chair, High-Bench Height Available on GSA/VA Contract for Federal Government customers only.

Protect the floors of your work environment from the usual scuffs fron hard casters. These Fisherbrand chairs feature dual soft-wheel casters ideal for use on hard surface floors.

Catalog No. 14-359-322


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Black
24.5 to 33.5 in.
60.9cm
20 in.
Steel Round Tube
10 in.
23.5 to 33.5 in.
23.5 to 33.5 in.
30.4 to 40cm
43.1cm
High Bench Height
1.9 in.
3.4cm
3.4cm
17 in.
38.1cm
Yes
Fixed
Standard Lift
Round tube
24 in.
Stationary Glides
50.8cm
Powder-Coated Steel
12 to 15.75 in.
25.4cm
59.6 to 85cm
17 in.
Polyurethane
Chair
8.8 in.
3.4cm
15 in.
17 in.
43.1cm
43.1cm
Chair
Polyurethane
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit