Fisherbrand™ High-Form Polyurethane Chair, High-Bench Height Available on GSA/VA Contract for Federal Government customers only.

Protect the floors of your work environment from the usual scuffs fron hard casters. These Fisherbrand chairs feature dual soft-wheel casters ideal for use on hard surface floors.

 View more versions of this product

Catalog No. 14-359-338

  Check Availability
Add to Cart

    Specifications

    Product Type Chair
    Seat Material Polyurethane
    Color Black
    Foot Type Stationary Glides
    Frame Type Steel Round Tube
    Adjustable (Height) 24.5 to 33.5 in.
    Seating Height High Bench Height
    Footrest Fixed
    Adjustable Tilt Seat
    Base Style Round tube
    Height (English) Back 10 in.
    Height (Metric) Back 25.4cm
    Height (Metric) Chair Backrest To Seat 30.4 to 40cm
    Thickness (Metric) Back 3.4cm
    Width (English) Seat 17 in.
    Diameter (Metric) Base 60.9cm
    Footrest Size (Metric) 50.8cm
    Frame Material Powder-Coated Steel
    Height (English) Chair Backrest To Seat 12 to 15.75 in.
    Height (English) Base 23.5 to 33.5 in.
    Length (English) Seat 17 in.
    Thickness (English) Back 1.9 in.
    Thickness (Metric) Seat 3.4cm
    Thickness (Metric) Base 3.4cm
    Width (English) Back 15 in.
    Width (English) Base 17 in.
    Width (Metric) Back 38.1cm
    Width (Metric) Base 43.1cm
    Width (Metric) Seat 43.1cm
    Diameter (English) Base 24 in.
    Footrest Size (English) 20 in.
    Height (English) Seat 23.5 to 33.5 in.
    Height (Metric) Seat 59.6 to 85cm
    Length (Metric) Seat 43.1cm
    Material Polyurethane
    Seating Type Chair
    Thickness (English) Seat 8.8 in.
    With Backrest Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit