Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Vinyl Chairs with Adjustable Arms, Medium Bench Height Available on GSA/VA Contract for Federal Government customers only.

Catalog No. 14-360-212


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Gray
22 to 29 in.
Adjustable
60.9cm
Steel Round Tube
14 to 18 in.
30.4cm
53.3 to 71.1cm
18 in.
Pneumatic
Medium Bench Height
Vinyl
19 in.
43.1cm
Yes
48.2cm
Fixed
Adjustable Arms, Standard Lift
Round tube
Medium
24 in.
Stationary Glides
12 in.
21 to 28 in.
21 to 28 in.
35.5 to 45.7cm
45.7cm
High-Form
Chair
17 in.
19 in.
48.2cm
Yes
Yes
Medium Back Chair
Vinyl Upholstered Foam
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit