Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Chairs, with seat tilt

Outfit your workplace with Fisherbrand chairs. Biomechanically engineered seating offered in many configurations.

 View more versions of this product

Catalog No. 14-359-083


Add to cart

Description

Description

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts 4 in. forward or backward
  • Lumbar support built into the back of the chair
  • Seat height controlled by a pneumatic lift
  • 20 in. adjustable chrome foot ring
  • 2 in. bell-shaped glides will not scuff hard floors
  • Six-way adjustable arms to fit all comfort zones; arms move up and down, in and out, and the arm pads swivel for ideal positioning

Specifications

Specifications

Standard
Adjustable
300 lb.
136kg
Gray
45.72cm
66.04cm
Casters
Yes
Polished Cast Aluminum
Polished Cast Aluminum
0 to 2 in.
26 to 35 in.
30.48cm
66.04 to 88.9cm
45.72cm
300 lb.
Vinyl
1
Vinyl
High Bench Height
Med-Form Chair
6.35cm
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
48.26cm
Yes
Yes
Yes
Polished Cast Aluminum
300 lb.
ANSI/BIFMA
18 in.
26 in.
Chrome
50.8cm
20 in.
26 to 35 in.
12 in.
26 to 35 in.
66.04 to 88.9cm
0 to 5.08cm
18 in.
Pneumatic
136.08kg
Standard Back Chair
Yes
Medium
Chair
2.5 in.
6.35cm
6.35cm
Antibacterial/antimicrobial vinyl
2 in.
17.5 in.
44.45cm
Yes
Yes
22 to 29 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit