Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High Form Vinyl Chair with Casters and Adjustable Arms, Medium Bench Height Available on GSA/VA Contract for Federal Government customers only.

Choose comfort and utility in your next chair. Fisherbrand High Form Vinyl Chair with Casters and Adjustable Arms are biomechanically engineered to provide comfort and utility in any lab.

 View more versions of this product

Catalog No. 14-359-091


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Navy
24 to 31 in.
60.9cm
20 in.
Steel Round Tube
14 to 18 in.
30.4cm
53.3 to 71.1cm
18 in.
Pneumatic
Medium Bench Height
Vinyl
19 in.
43.1cm
Yes
48.2cm
Yes
Chair
Vinyl Upholstered Foam
Round tube
24 in.
Casters
50.8cm
12 in.
21 to 28 in.
21 to 28 in.
35.5 to 45.7cm
45.7cm
High-Form
Chair
17 in.
19 in.
48.2cm
Yes
Yes
Fixed
Adjustable Arms, Tilt Seat
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit