Fisherbrand™ High Form Vinyl Chair with Medium Back, Adjustable Arms and Casters, Bench Height Available on GSA/VA Contract for Federal Government customers only.

Choose to outfit your workplace with Fisherbrand chairs - biomechanically engineered seating offered in many configurations.

 View more versions of this product

Catalog No. 14-360-238

  Check Availability
Add to Cart

    Specifications

    Foot Type Casters
    Adjustable (Height) 22 to 29 in.
    Footrest Chrome
    Product Type Medium Back Chair
    Adjustable Adjustable Arms, Standard Lift
    Frame Type Chrome
    Seat Material Vinyl Upholstered Foam
    Seating Height Medium Bench Height
    Color Black
    Diameter (Metric) Base 60.9cm
    Footrest Size (Metric) 50.8cm
    Frame Material Aluminum
    Height (English) Chair Backrest To Seat 14 to 18 in.
    Height (English) Seat 21 to 28 in.
    Height (Metric) Back 30.48cm
    Height (English) Base 21 to 28 in.
    Height (Metric) Seat 53.3 to 71.1cm
    Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
    Lift Type Pneumatic
    Arm Style Adjustable
    Upholstery Vinyl
    Width (English) Back 17 in.
    Width (English) Seat 19 in.
    Width (Metric) Back 43.18cm
    Width (Metric) Base 48.26cm
    With Armrest Yes
    Width (Metric) Seat 48.26cm
    With Lumbar Support Yes
    With Tilt Yes
    Diameter (English) Base 24 in.
    Footrest Size (English) 20 in.
    Height (English) Back 12 in.
    Back Style Medium
    Length (English) Seat 18 in.
    Length (Metric) Seat 45.7cm
    Seating Form High-Form
    Seating Type Chair
    Width (English) Base 19 in.
    With Backrest Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit