High Form Vinyl Chair with Tilt Seating and Casters, Bench Height Available on GSA/VA Contract for Federal Government customers only.

Choose to outfit your workplace with Fisherbrand chairs - biomechanically engineered seating offered in many configurations.

 View more versions of this product

Catalog No. 14-360-403

  Check Availability
Add to Cart

    Specifications

    Product Type Medium Back Chair
    Foot Type Casters
    Frame Type Steel Round Tube
    Adjustable (Height) 24 to 31 in.
    Seating Height Medium Bench Height
    Footrest Fixed
    Adjustable Tilt Seat
    Seat Material Vinyl Upholstered Foam
    Diameter (Metric) Base 60.9cm
    Base Style Fixed round tube
    Height (English) Chair Backrest To Seat 14 to 18 in.
    Height (Metric) Back 38.1cm
    Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
    Back Style Medium
    Lift Type Pneumatic
    Upholstery Vinyl
    Width (English) Back 17 in.
    Width (English) Seat 19 in.
    Width (Metric) Back 43.1cm
    With Backrest Yes
    With Armrest No
    Width (Metric) Seat 48.2cm
    Color Blue
    Diameter (English) Base 24 in.
    Footrest Size (English) 20 in.
    Footrest Size (Metric) 50.8cm
    Height (English) Back 15 in.
    Height (English) Seat 21 to 28 in.
    Height (English) Base 21 to 28 in.
    Height (Metric) Seat 53.4 to 71.1cm
    Length (English) Seat 18 in.
    Length (Metric) Seat 45.7cm
    Seating Form High-Form
    Seating Type Chair
    Width (English) Base 19 in.
    Width (Metric) Base 48.2cm
    With Lumbar Support Yes
    With Tilt Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit