Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Medium Back Chair, with tilt

Fisherbrand™ Vinyl Medium Back Chairs feature antimicrobial/antibacterial vinyl and are suitable for hard floors. Fully adjustable chairs offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-360-246


Add to cart

Description

Description

Lumbar support is built into the back of the chair.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Biomechanically engineered and ergonomic
  • Backrest adjusts 4 inches forward or backward
  • Seat height is controlled by a pneumatic lift
  • 20 in. adjustable chrome foot ring
  • 2 in. bell shaped glides will not scuff hard floors

Specifications

Specifications

Medium
Adjustable
300 lb.
136kg
Blue
45.72cm
63.5cm
Casters
50.8cm
20 in.
22 to 29 in.
15 in.
22 to 29 in.
38.1cm
55.88 to 73.66cm
45.72cm
300 lb.
Vinyl
Medium Back Chair
Yes
Medium
Chair
2.5 in.
6.35cm
6.35cm
Antibacterial/antimicrobial vinyl
2 in.
17.5 in.
44.45cm
Yes
Yes
22 to 29 in.
Yes
Nylon Reinforced Fiberglass
300 lb.
ANSI/BIFMA
18 in.
25 in.
BLACK
Ideal for long periods of sitting as it allows the better circulation by making the seat pitch adjustable to 8° forward or 3° backward
Yes
Nylon-Reinforced Fiberglass
Nylon Base
0 to 2 in.
55.88 to 73.66cm
0 to 5.08cm
18 in.
Pneumatic
136.08kg
Nylon Reinforced Fiberglass
1
Vinyl
Medium Bench Height
Med-Form Chair
6.35cm
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
48.26cm
Yes
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit