Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl and Chrome Stool with Foot Ring and Casters

Outfit your workplace with Fisherbrand stools. Biomechanically engineered and ergonomic seating offered in many configurations.

 View more versions of this product

Catalog No. 14-359-887


Add to cart

Description

Description

  • Ergonomic vinyl stools feature a 360° adjustable height adjustment that can be operated from any position
  • These medium bench height stools offer several customizable options, including your choice of chrome-hooded casters or black glides on a polished cast aluminum base, and over 5 antimicrobial/antibacterial standard vinyl color configurations
  • Optional 20-inch diameter chrome foot ring is available
  • Each ergonomic stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder
Specifications

Specifications

Yes
5-leg polished cast aluminum
300 lb.
ANSI/BIFMA
18 in.
24 in.
17 in.
Casters
50.8cm
20 in.
20.5 to 28 in.
15 in.
300 lb.
Vinyl
1
High
Stool
8.9cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
No
Yes
20.5 to 28 in.
None
300 lb.
136kg
Burgundy
45.72cm
61cm
43.2cm
Laboratory use
Yes
Cast Aluminum
Chrome
Pneumatic
136.08kg
Stool
Vinyl Upholstered Foam
Medium Bench Height
3.5 in.
Antibacterial/antimicrobial vinyl
Dual soft wheel casters
No
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit