Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Vinyl Stools, Bench Height

Operates from any position

 View more versions of this product

Catalog No. 14-359-406


Add to cart

Description

Description

  • Ergonomic vinyl stools feature a 360° all-around height adjustment ring that can be operated from any position
  • These medium height stools offer over 5 antimicrobial/antibacterial standard vinyl color configurations and feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the stool
  • Each ergonomic stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder
Specifications

Specifications

Standard Lift
Gray
60.9cm
44.45cm
Fixed
Steel Round Tube
21.5 to 28 in.
Pneumatic
Vinyl Upholstered Foam
Medium Bench Height
3 in.
7.6cm
20.5 to 28 in.
Round tube
24 in.
17.5 in.
Casters
Powder-Coated Steel
21.5 to 28 in.
54.6 to 71.1cm
Stool
High
Stool
7.6cm
Vinyl
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit