Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium-Form Vinyl Chair with Cast Aluminum Frame, back tilt

Constructed with highly durable, molded polyurethane foam cushioning; fits most body types.

 View more versions of this product

Catalog No. 14-360-224


Add to cart

Description

Description

  • Ergonomic vinyl upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Vinyl chrome Fisherbrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in five standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Optional 20-inch diameter chrome foot rings are available
  • These medium bench height Fisherbrand chairs feature your choice of chrome-hooded casters or black glides on a polished cast aluminum base
  • Each ergonomic Fisherbrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Medium
Adjustable
300 lb.
136kg
Burgundy
45.72cm
66.04cm
Stationary Glides
Yes
Polished Cast Aluminum
Polished Cast Aluminum
0 to 2 in.
22 to 29 in.
38.1cm
55.88 to 73.66cm
45.7cm
300 lb.
Vinyl
1
Vinyl
Medium Bench Height
Med-Form Chair
6.35cm
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
48.26cm
Yes
Yes
Yes
Polished Cast Aluminum
300 lb.
ANSI/BIFMA
18 in.
26 in.
Chrome
50.8cm
20 in.
22 to 29 in.
15 in.
22 to 29 in.
55.88 to 73.66cm
0 to 5.08cm
18 in.
Pneumatic
136.08kg
Medium Back Chair
Yes
Medium
Chair
2.5 in.
6.35cm
6.35cm
Antibacterial/antimicrobial vinyl
2 in.
17.5 in.
44.45cm
Yes
Yes
22 to 29 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit