Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Form Vinyl Tilt Chair, Medium Bench Height

Choose the Fisherbrand High Form Vinyl Tilt Chair. It allows for better circulation during long periods of sitting with a seat pitch that is adjustable 8° forward or 3° backward.

 View more versions of this product

Catalog No. 14-360-122


Add to cart

Description

Description

  • Ergonomic vinyl upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Vinyl FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in 5 standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These medium bench height FisherBrand chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the FisherBrand chair
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Standard
No arms
300 lb.
136kg
Burgundy
45.72cm
63.5cm
50.8cm
Powder-Coated Steel
12 in.
21 to 28 in.
30.48cm
53.3 to 71.1cm
45.7cm
Vinyl
1
Vinyl Upholstered Foam
Medium Bench Height
Med-Form Chair
6.35cm
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
48.26cm
Yes
Yes
Yes
Powder-Coated Steel
300 lb.
ANSI/BIFMA
18 in.
25 in.
Stationary Glides
No
Round Tube Base
14 to 18 in.
21 to 28 in.
35.5 to 45.7cm
18 in.
Pneumatic
Standard Back Chair
Yes
Medium
Chair
2.5 in.
6.35cm
6.35cm
Antibacterial/antimicrobial vinyl
2 in.
17.5 in.
44.45cm
No
Yes
22 to 29 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit