Fisherbrand™ High Form Vinyl Tilt Chair, Medium Bench Height Available on GSA/VA Contract for Federal Government customers only.

Choose the Fisherbrand High Form Vinyl Tilt Chair. It allows for better circulation during long periods of sitting with a seat pitch that is adjustable 8° forward or 3° backward.

 View more versions of this product

Catalog No. 14-360-363

  Check Availability
Add to Cart

    Specifications

    Adjustable (Height) 22 to 29 in.
    Seating Height Medium Bench Height
    Foot Type Stationary Glides
    Frame Type Nylon-Reinforced Fiberglass
    Footrest Chrome
    Product Type Medium Back Chair
    Adjustable Tilt Seat
    Seat Material Vinyl Upholstered Foam
    Height (Metric) Back 30.4cm
    Upholstery Vinyl
    Width (English) Seat 19 in.
    Color Blue
    Diameter (English) Base 24 in.
    Footrest Size (Metric) 50.8cm
    Height (English) Chair Backrest To Seat 14 to 18 in.
    Height (English) Base 21 to 28 in.
    Height (Metric) Seat 53.3 to 71.1cm
    Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
    Length (English) Seat 18 in.
    Length (Metric) Seat 45.7cm
    Lift Type Pneumatic
    Seating Form High-Form
    Seating Type Chair
    Width (English) Back 17 in.
    Width (English) Base 19 in.
    Width (Metric) Back 43.1cm
    Width (Metric) Base 48.2cm
    With Backrest Yes
    Width (Metric) Seat 48.2cm
    With Lumbar Support Yes
    With Tilt Yes
    Diameter (Metric) Base 60.9cm
    Footrest Size (English) 20 in.
    Height (English) Back 12 in.
    Height (English) Seat 21 to 28 in.
    Back Style Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit