Fisher Scientific™ HistoPrep™ Stainless-Steel Base Molds

Smooth finish and rounded corners make cleanup fast and easy

 View more versions of this product

Catalog No. 15-182-505A

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Base Mold
    Material Stainless Steel
    Length (English) 0.27 in.
    Length (Metric) 0.7cm
    Width (English) 0.27 in.
    Width (Metric) 0.7cm
    Quantity 12 Pack
    Dimensions (L x W x H) 0.27 x 0.27 x 0.19 in. (0.7 x 0.7 x 0.5cm)
    For Use With (Application) Designed for use with commonly used embedding equipment for superb thermal exchange and durability
    Height (English) 0.19 in.
    Height (Metric) 0.5cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit