Fisher Scientific™ HiTemp140 Data Logger

A rugged, high precision, temperature data logger built for harsh environments

 View more versions of this product

Catalog No. 15-060-512

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Probe 0.18 in.
    Length (English) Probe 1.5 in.
    Temperature (Metric) Operating -40° to 140°C
    Weight (Metric) 120g
    Battery Type 3.6V Lithium
    Data Memory 32700 Readings
    Diameter (English) Outside 0.97 in.
    Diameter (Metric) Probe 0.4cm
    Humidity 0 to 100%
    Diameter (Metric) Outside 2.4cm
    IP Rating 68
    Product Type HiTemp Datalogger
    For Use With (Application) For monitoring autoclaves, ovens, incubators, refrigerators and freezers, pasteurization
    Length (English) 1.75 in.
    Length (Metric) 4.4cm
    Material Stainless Steel
    Length (Metric) Probe 3.8cm
    Temperature Resolution 0.01°C
    Temperature Range (Metric) 20° to 140°C
    Operating Temperature (English) -40° to 284°F
    Temperature Sensor 100ohms Platinum RTD
    Weight (English) 4.2 oz.
    Model HITEMP140-PT-5
    Includes NIST certificate, flexible tip probe
    Calibration Digital calibration
    Certifications/Compliance CE, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit