Drucker™ Horizon™ Elite Horizontal Clinical Centrifuges

Provide extremely smooth operation and precise speed control

Manufacturer: Drucker Diagnostics 00040009000

 View more versions of this product

Catalog No. 22-029-416

  Check Availability
Add to Cart

    Specifications

    Capacity 24 x 10mL, 12 x 15mL, or 6 x 50mL
    Model 755E, 24-place
    Weight (Metric) 17.7kg
    Length (Metric) Exterior 43cm
    Noise Level Low
    Max. Speed 3999rpm
    Timer 1 to 30 min.
    Width (Metric) Exterior 37cm
    Weight (English) 39 lb.
    Refrigerated No
    Dimensions (L x W x H) Exterior 17 x 14.5 x 9 in. (43 x 37 x 23cm)
    Electrical Requirements 115/230V 50/60Hz
    Maximum Speed Range 3,000 to 3,999rpm
    Rotor Included No
    Hertz 50/60Hz
    Voltage 115/230V
    Height (English) Exterior 9 in.
    Height (Metric) Exterior 23cm
    Length (English) Exterior 17 in.
    Motor Type Brushless DC Motor
    Safety Features Auto lid lock with positive lid latching
    Width (English) Exterior 14.5 in.
    Rotor No

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit