Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Horizon™ Performance Series Model 842VES Plasmafuge-6

Compact six-place horizontal centrifuge with digital controls

 View more versions of this product

Catalog No. 22-029-419


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

4500rpm
No
115/230V
20cm
34cm
Brushless DC Motor
11 in.
ETL Compliant to ANSI™/UL Standards; CE
Electronic
10.5kg
115/230V 50/60Hz
4500rpm
5000 to 5999 x G
50/60Hz
8 in.
13.5 in.
Up to 10 Memory Settings
1 to 99 min. with HOLD
28cm
Yes
23 lb.
13.5 x 11 x 8 in. (34 x 28 x 20cm)
5,000 to 5,999 x G
Yes
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit