Fisher Scientific™ Horizon™ Performance Series Model 842VES Plasmafuge-6

Compact six-place horizontal centrifuge with digital controls

 View more versions of this product

Catalog No. 22-029-420

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 20cm
    Length (Metric) Exterior 34cm
    Memory Up to 10 Memory Settings
    Width (English) Exterior 11 in.
    Max. RCF 5000 to 5999 x G
    Weight (Metric) 10.5kg
    Maximum Force Range 5,000 to 5,999 x G
    Maximum Speed Range 4,000 to 4,999rpm
    Height (English) Exterior 8 in.
    Controller Type Electronic
    Weight (English) 23 lb.
    Dimensions (L x W x H) Exterior 13.5 x 11 x 8 in. (34 x 28 x 20cm)
    Electrical Requirements 115/230V 50/60Hz
    Rotor Included Yes
    Motor Type Brushless DC Motor
    Timer 1 to 99 min. with HOLD
    Width (Metric) Exterior 28cm
    Rotor Yes
    Hertz 50/60Hz
    Length (English) Exterior 13.5 in.
    Max. Speed 4999rpm
    Refrigerated No
    Voltage 115/230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit