Fisher Scientific™ Horizon™ Performance Series Model 853VES Plasmafuge-12

Medium capacity 12-place horizontal centrifuge with digital controls

 View more versions of this product

Catalog No. 22-029-421

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 23cm
    Length (English) Exterior 15.5 in.
    Length (Metric) Exterior 39cm
    Memory Up to 10 memory settings
    Timer Yes, Electric; 1 to 99 min.
    Width (English) Exterior 12.5 in.
    Width (Metric) Exterior 32cm
    Rotor Yes
    Controller Type Electronic
    Weight (English) 30 lb.
    Weight (Metric) 13.7kg
    Refrigerated No
    Dimensions (L x W x H) Exterior 15.5 x 12.5 x 8.5 in. (39 x 32 x 23cm)
    Electrical Requirements 115/230V 50/60Hz
    Maximum Force Range 3,000 to 3,999 x G
    Maximum Speed Range 4,000 to 4,999rpm
    Rotor Included Yes
    Voltage 115/230V
    Height (English) Exterior 8.5 in.
    Max. Speed 4999rpm
    Max. RCF 3000 to 3999 x G
    Hertz 50/60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit