Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Horizon™ Performance Series Model 853VES Plasmafuge-12

Medium capacity 12-place horizontal centrifuge with digital controls

$2733.75 - $3148.88

Specifications

Controller Type Electronic
Dimensions (L x W x H) Exterior 15.5 x 12.5 x 8.5 in. (39 x 32 x 23cm)
Hertz 50/60Hz
Max. RCF 3000 to 3999 x G
Refrigerated No
View More Specs


Products ${productFamilyLength}
Catalog Number Max. Speed Price Quantity & Availability  
Catalog Number Max. Speed Price Quantity & Availability  
22-029-422 Accessories 5999rpm Each for $3,148.88
Check Availability
Add to cart
22-029-421 Accessories 4999rpm Each for $2,733.75
Check Availability
Add to cart
Specifications

Description

Test tubes: Holds 5-7mL test tubes up to a 17 x 75mm and 10mL test tubes up to 17 x 100mm
Electronic timer: With display, selectable from 1 to 99 min; with HOLD feature (±1%)
Electronic control: With display, allows running speed to be easily set by rpm or rcp
Force: Up to 3800xG (depending on Rotor Selection)
Speed:

  • Standard: up to 4000rpm
  • Performance Plus: up to 5000rpm

Minimum acceleration/decelerationtime: 15 sec.
Memory: Up to 10 memory settings

Order Info

H x W x D: 8.5 x 12.5 x 15.5 in. (23 x 32 x 39cm). Weight: 30 lb. (13.7kg). 115/230V (±10%) 50/60Hz, 4A (resettable), 200w max.

Compliance

ETL Compliant to ANSI™/UL Standards; CE Marked

Description & Specifications

Specifications

Electronic
50/60Hz
No
115/230V 50/60Hz
Up to 10 memory settings
Yes
30 lb.
15.5 x 12.5 x 8.5 in. (39 x 32 x 23cm)
3000 to 3999 x G
115/230V
3,000 to 3,999 x G
Yes
Yes, Electric; 1 to 99 min.
13.7kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit