Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Hotplates and Hotplate/Stirrers Products for Science Education

Heat from 150° to 590°C (302° to 1094°F); reach maximum temperature in minutes.

 View more versions of this product

Catalog No. S50467CNSH


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

100 to 1200rpm
150° to 590°C
60Hz
11.43cm
29.21cm
21.59cm
Support rod mount and PTFE coated stir bar
11.5 x 8.5 x 4.5 in. (29.21 x 21.59 x 11.43cm)
538°C
Ceramic
7 x 7 in.
538°C
7 x 7 in.
302° to 1094°F
120V
4.5 in.
11.5 in.
8.5 in.
CSA
Hot top indicator light alerts when top plate is too hot to touch
120V 60Hz
Analog
100 to 1200rpm
17.8 x 17.8cm
Variable analog speed control from 100 to 1200rpm, stir up to 0.52 gal. water
3 Years
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit