Fisher Scientific™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers Available on GSA/VA Contract for Federal Government customers only.

Maximize freezer storage space and improve lab efficiency. The Fisher Scientific™ Inventory Racks are constructed of non-corrosive aluminum and provide one of the lowest costs per capacity in the industry.

 View more versions of this product

Catalog No. 14-286-43

  Check Availability
Add to Cart

    Specifications

    Autoclavable No,No
    Product Type Box
    Width (English) 5.55 in.
    Depth (Metric) 30.8cm
    Holds 2 in. Boxes,2 in. Boxes
    Height (English) 11.52 in.
    Quantity 60
    Material Aluminum
    Height (Metric) 29.25cm
    Type Box
    Width (Metric) 14.1cm
    Depth (English) 12.13 in.

    • Freezer inventory rack
    • Holds boxes with an upright height of 2in (50mm)
    • Constructed of non-corrosive aluminum; durable and lightweight for easy transport
    • Maximizes storage space and provides one of the lowest costs per capacity in the industry
    • Each rack can hold 10 boxes
    • Sold individually

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit