Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers

Maximize storage space. The Fisherbrand™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers provides one of the lowest costs per capacity in the industry.

 View more versions of this product

Catalog No. 14-286-45


Add to cart

Description

Description

  • Freezer inventory rack
  • Holds boxes with an upright height of 2in (50mm)
  • Constructed of non-corrosive aluminum; durable and lightweight for easy transport
  • Maximizes storage space and provides one of the lowest costs per capacity in the industry
  • Each rack can hold 10 boxes
  • Sold individually
Specifications

Specifications

No
30.8cm
29.25cm
Aluminum
5.55 in.
Box
12.13 in.
11.52 in.
2 in. Boxes
24
14.1cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit