Fisher Scientific™ Isotemp™ 4100 H12A Open Heated Acrylic Bath Circulators Available on GSA/VA Contract for Federal Government customers only.

Acrylic open heated baths are fitted with bridge plates for placement of the control head

 View more versions of this product

Catalog No. 13-874-048

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Electrical Requirements 230V 50Hz
    Product Type Isotemp™ open heated Acrylic bath circulator
    Height (English) Exterior 13.3 in.
    Temperature Range (Metric) 10° to 80°C
    Height (Metric) Exterior 33.7cm
    Length (English) Exterior 13.7 in.
    Length (Metric) Exterior 34.7cm
    Width (English) Exterior 13.9 in.
    Width (Metric) Exterior 35.3cm
    Dimensions (L x W x H) Exterior 13.7 x 13.9 x 13.3 in. (34.7 x 35.3 x 33.7cm)
    Heating Capacity (Metric) 1.2
    Model 4100 H12A
    Flow Rate 17L/min.
    Pressure 310mbar
    Pump Type Force
    Weight (Metric) 7.7kg
    Volume (English) Max. Bath 341.5 to 432.8 oz.
    Weight (English) 16.9 lb.
    Temperature Stability ±0.05°C
    Volume (Metric) Max. Bath 10.1 to 12.8L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit