Fisher Scientific™ Isotemp™ 4100 H19A Open Heated Acrylic Bath Circulators Available on GSA/VA Contract for Federal Government customers only.

Acrylic open heated baths are fitted with bridge plates for placement of the control head

 View more versions of this product

Catalog No. 13-874-049

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Product Type Isotemp™ open heated Acrylic bath circulator
    Height (English) Exterior 13.3 in.
    Temperature Range (Metric) 10 to 80°C
    Height (Metric) Exterior 33.7cm
    Length (English) Exterior 20.7 in.
    Length (Metric) Exterior 52.5cm
    Width (English) Exterior 13.9 in.
    Width (Metric) Exterior 35.3cm
    Electrical Requirements 230V/50Hz
    Dimensions (L x W x H) Exterior 20.7 x 13.9 x 13.3 in. (52.5 x 35.3 x 33.7cm)
    Model 4100 H19A
    Flow Rate 17L/min.
    Pressure 310mbar
    Pump Type Force
    Weight (Metric) 9.1kg
    Volume (English) Max. Bath 527.4 to 672.8 oz.
    Weight (English) 20 lb.
    Temperature Stability ±0.05°C
    Volume (Metric) Max. Bath 15.6 to 19.9L
    Voltage 230V
    Hertz 50Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit