Fisher Scientific™ Isotemp™ Basic Hotplates

Sleek, compact units offer dependability and value

 View more versions of this product

Catalog No. 11-102-100H

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 3 Years
    Temperature Range (English) 752°F
    Hertz 50/60Hz
    Certifications/Compliance CE, CSA, CUS, IEC 1010
    Temperature Range (Metric) 400°C
    Max. Temperature (Metric) 400°C
    Electrical Requirements 230V 50/60Hz
    Controller Type Analog
    Surface Area (English) 10 x 10 in.
    Display Type LED
    Includes Detachable line cord
    Material Ceramic
    Surface Area (Metric) 25.4 x 25.4cm
    Safety Features Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
    Voltage 230V
    Size 10 x 10 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit