Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Hot Plate, 30°C to 540°C, Ceramic

Size: 4 x 4 in.

Catalog No. 11-100-16H

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Detachable line cord and plug

Description

Description

Fit easily in hood or on benchtop. Easy and safe to use. Excellent for sample drying and general lab heating in environments between 4° to 40°C (39° to 104°F). Available with either a ceramic or aluminum heating plate surface.

  • Easy-to-set analog temperature control knob with graduated scale
  • LED display
  • Top plate and base design diverts liquids away from internal electronics
  • Safety warning system with visual alert protects user from accidental burns
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes

Ceramic-top Models

  • Three sizes available
  • 4 x 4 in. and 7 x 7 in. models heat to 540°C (1004°F); 10 x 10 in. models heat to 400°C (752°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection
Aluminum-top Models
  • Heat to 380°C (716°F)
  • 7 x 7 in. heating surface

Certifications

120V: CSA, CUS; 230V: CE, CSA, CUS

Compliance

IEC 1010

Warranty and Services

Three years

Specifications

Specifications

120 V
86°F to 1004°F
4 x 4 in.
LED
60 Hz
Detachable Line Cord and Plug
CE, CSA, cUS, IEC 1010
Ceramic
Analog
30°C to 540°C
120 V, 60 Hz
Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
3 Years
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit