Fisher Scientific™ Isotemp™ Basic Hotplates, U.S. Only

Sleek, compact units offer dependability and value

 View more versions of this product

Catalog No. 11-202-50H

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Voltage 230V
    Hertz 50/60Hz
    Certifications/Compliance CSA, CUS
    Electrical Requirements 230V 50/60Hz
    Controller Type Analog
    Surface Area (English) 7 x 7 in.
    Display Type LED
    Includes Detachable line cord and plug
    Material Aluminum
    Surface Area (Metric) 17.78 x 17.78cm
    Size 7 x 7 in.

    Fit easily in hood or on benchtop. Easy and safe to use. Excellent for sample drying and general lab heating in environments between 4° to 40°C (39° to 104°F). Available with either a ceramic or aluminum heating plate surface.

    • Easy-to-set analog temperature control knob with graduated scale
    • LED display
    • Top plate and base design diverts liquids away from internal electronics
    • Safety warning system with visual alert protects user from accidental burns
    • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes

    Ceramic-top Models

    • Three sizes available
    • 4 x 4 in. and 7 x 7 in. models heat to 540°C (1004°F); 10 x 10 in. models heat to 400°C (752°F)
    • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
    • Nonheating frame surrounds the heated ceramic plate for added protection
    Aluminum-top Models
    • Heat to 380°C (716°F)
    • 7 x 7 in. heating surface

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit