Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Basic Magnetic Stirrers

Compact, low-profile stirrers with analog control

 View more versions of this product

Catalog No. 11-102-100S

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Detachable 3-wire line cord and plug, PTFE stir bar

Description

Description

Choose reflective ceramic or chip-resistant aluminum top plate models.

Operating Features

  • Variable speed control from 60 to 1200rpm
  • Speed is set easily, even when wearing heavy gloves
  • Microprocessor controller maintains consistent stirring under changing viscosities
  • Base includes support rod mount with thumbscrew for rods up to 13mm dia. Load capacity: 25 lb. (11kg)

Safety Features

  • INSTANT ON begins stirring at a slow 50rpm to prevent splashing
  • White ceramic top plate models resist alkalis and acids, clean easily
  • Aluminum-top models are scratch- and chip-proof
  • Contoured housing diverts spills away from internal components

Certifications

120V CUL, CSA approved; 230V CE marked

Compliance

IEC 1010

Warranty and Services

Three years

Specifications

Specifications

60 to 1200rpm
230V
10.25 x 10.25 in. (26.0 x 26.0cm)
1
Ceramic
230V 50/60Hz
Documents
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit