Fisher Scientific™ Isotemp™ Basic Stirring Hotplate: Ceramic Tops

Sleek, compact units combine unbeatable performance, reliability and economy

 View all options for this product

Catalog No. 11-101-49SH


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Speed 0 to 1200rpm
    Temperature Range (English) Ambient to 1004°F
    Temperature Range (Metric) Ambient to 540°C
    Voltage 100V
    Hertz 60Hz
    Certifications/Compliance CSA, CUS
    Includes Detachable line cord, PTFE stir bar
    Safety Features Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
    Electrical Requirements 100V 60Hz
    Ambient Temperature (Metric) Up to 540°C
    Controller Type Analog
    Display Type LED
    Material Ceramic
    Range 0 to 1200rpm
    Surface Area (English) 7 x 7 in.
    Surface Area (Metric) 17.8 x 17.8cm
    Ambient Temperature Range (Metric) Up to 540°C
    Sole Features Variable analog stirring control to 1200rpm, Instant on feature begins stirring at low 60rpm to prevent splashing
    Size 7 x 7 in.
    Warranty 3 Years

    Easy and safe to use. Excellent for general lab heating and stirring in environments between 4° to 40°C (39° to 104°F).

    • Fit virtually anywhere in lab
    • Easy to set analog temperature control knob with graduated scale
    • LED display
    • Top plate and base design diverts liquids away from internal electronics
    • Safety warning system with visual alert protects user from accidental burns
    • Redundant temperature control systems for overtemperature protection
    • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
    • Variable analog stirring control to 1200rpm
    • INSTANT-ON feature begins stirring at low 60rpm to prevent splashing
    • Direct-drive motor/magnet system runs silently
    • Three sizes available
    • 4 x 4 in. and 7 x 7 in. models heat to 540°C (1004°F); 10 x 10 in. models heat to 400°C (752°F)
    • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
    • Nonheating frame surrounds the heated ceramic plate for added protection

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit