Fisher Scientific™ Isotemp™ Basic Stirring Hotplate: Ceramic Tops

Sleek, compact units combine unbeatable performance, reliability and economy

 View more versions of this product

Catalog No. 11-102-100SH

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


    Specifications

    Warranty 3 Years
    Ambient Temperature (Metric) Up to 400°C
    Display Type LED
    Load Capacity (English) Centralized 35 lb.
    Material Ceramic
    Range 60 to 1200rpm
    Size 10 x 10 in.
    Hertz 50/60Hz
    Certifications/Compliance CE, CSA, CUS, IEC 1010
    Includes Detachable line cord, PTFE stir bar
    Safety Features Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
    Speed 60 to 1200rpm
    Temperature Range (English) Ambient to 752°F
    Electrical Requirements 230V 50/60Hz
    Controller Type Analog
    Temperature Range (Metric) Ambient to 400°C
    Surface Area (English) 10 x 10 in.
    Surface Area (Metric) 25.4 x 25.4cm
    Total Count 1.0
    Ambient Temperature Range (Metric) Up to 400°C
    Sole Features Instant on feature begins stirring at low 60rpm to prevent splashing
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit