Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Isotemp™ Basic Stirring Hotplate: Ceramic Tops

Sleek, compact units combine unbeatable performance, reliability and economy

 View more versions of this product

Catalog No. 11-102-16SH

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Specifications Description & Specifications

Specifications

60 to 1200rpm
Ambient to 540°C
50/60Hz
Detachable line cord, PTFE stir bar
230V 50/60Hz
Analog
15 lb.
60 to 1200rpm
10.2 x 10.2cm
Up to 540°C
4 x 4 in.
Ambient to 1004°F
230V
CE, CSA, CUS, IEC 1010
Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
Up to 540°C
LED
Ceramic
4 x 4 in.
1.0
Instant on feature begins stirring at low 60rpm to prevent splashing
3 Years
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit