Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ 30°C to 540°C, Ceramic

Stirring Range: 60 to 1200 rpm; Size: 4 x 4 in.; Max. Sample Load: 15 lb.

Catalog No. 11-100-16SH

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: Detachable line cord, PTFE stir bar

Description

Description

Easy and safe to use. Excellent for general lab heating and stirring in environments between 4° to 40°C (39° to 104°F).

  • Fit virtually anywhere in lab
  • Easy to set analog temperature control knob with graduated scale
  • LED display
  • Top plate and base design diverts liquids away from internal electronics
  • Safety warning system with visual alert protects user from accidental burns
  • Redundant temperature control systems for overtemperature protection
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
  • Variable analog stirring control to 1200rpm
  • INSTANT-ON feature begins stirring at low 60rpm to prevent splashing
  • Direct-drive motor/magnet system runs silently
  • Three sizes available
  • 4 x 4 in. and 7 x 7 in. models heat to 540°C (1004°F); 10 x 10 in. models heat to 400°C (752°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection

Certifications

120V: CSA, CUS; 230V: CE, CSA, CUS

Compliance

IEC 1010

Warranty and Services

Three years

Specifications

Specifications

30°C to 540°C
60 Hz
6.8 kg
4 x 4 in.
30°C to 540°C
120 V
Detachable Line Cord, PTFE Stir Bar
120 V 60 Hz
Variable analog stirring control to 1200rpm, Instant on feature begins stirring at low 60rpm to prevent splashing
LED
86°F to 1004°F
1
60 to 1200 rpm
Ceramic
CE, CSA, cUS, IEC 1010
Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
Analog
3 Years
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit