Fisher Scientific™ Isotemp™ Digital and Analog Dry Bath Incubators

Provide controlled dry heat for a wide variety of clinical and general chemistry applications

 View more versions of this product

Catalog No. 11-715-125DQ

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : Heating blocks, sold separately, hold regular tubes, microcentrifuge tubes, square cuvets, or microplates.

    Specifications

    Warranty 1 Year
    Hertz 50/60Hz
    Material Powder coated Steel
    Dimensions (L x W x H) 14.44 x 8.69 x 3.31 in. (36.6 x 22.1 x 9.1cm)
    Display LED
    Capacity (Metric) 3kg
    Includes Microprocessor controller, temperature probe, line cord and plug, holds two heating blocks
    Model 125DQ
    Shipping Weight (English) 6 lb.
    Shipping Weight (Metric) 3kg
    Dimensions (L x W x H) Exterior 8.6 x 8.4 x 3.4 in. (21.8 x 21.3 x 8.6cm)
    Length (English) Exterior 8.6 in.
    Length (Metric) Exterior 21.8cm
    Width (English) Exterior 8.4 in.
    Width (Metric) Exterior 21.3cm
    Height (English) Exterior 3.4 in.
    Height (Metric) Exterior 8.6cm
    Length (English) 14.44 in.
    Width (Metric) 22.1cm
    Wattage 150w
    Amperage 1.25A
    Temperature Range (Metric) 5 to 130°C
    Certifications/Compliance CSA
    Electrical Requirements 120V 50/60Hz
    Temperature Uniformity ±0.4 at 37°C
    Total Count 2.0
    Voltage 120V
    Height (Metric) 9.1cm
    Length (Metric) 36.6cm
    Width (English) 8.69 in.
    Height (English) 3.31 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit