Fisher Scientific™ Isotemp™ Digital and Analog Dry Bath Incubators

Provide controlled dry heat for a wide variety of clinical and general chemistry applications

 View more versions of this product

Catalog No. 11-718-6Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : Heating blocks, sold separately, hold regular tubes, microcentrifuge tubes, square cuvets, or microplates.

    Specifications

    Warranty 1 Year
    Width (English) 8.31 in.
    Wattage 300w
    Material Powder coated Steel
    Dimensions (L x W x H) 12.38 x 8.31 x 3.38 in. (31.5 x 21.1 x 8.6cm)
    Display LED
    Dimensions (L x W x H) Exterior 12.4 x 8.3 x 3.4 in. (23.1 x 28.6 x 8.6cm)
    Length (Metric) Exterior 23.1cm
    Height (Metric) Exterior 8.6cm
    Voltage 120V
    Height (Metric) 8.6cm
    Length (Metric) 31.5cm
    Temperature Range (Metric) 5 to 130°C
    Certifications/Compliance UL
    Electrical Requirements 120V 50/60Hz
    Includes Dual bimetallic thermostat controls (high and low), power switch, pilot light, line cord and plug
    Shipping Weight (English) 8 lb.
    Temperature Uniformity ±0.5 at 37°C
    Shipping Weight (Metric) 4kg
    Length (English) Exterior 12.4 in.
    Width (English) Exterior 8.3 in.
    Width (Metric) Exterior 28.6cm
    Height (English) Exterior 3.4 in.
    Length (English) 12.38 in.
    Width (Metric) 21.1cm
    Hertz 50/60Hz
    Amperage 2.5A
    Height (English) 3.38 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit