Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Isotemp™ Digital and Analog Dry Bath Incubators

Provide controlled dry heat for a wide variety of clinical and general chemistry applications

 View more versions of this product

Catalog No. 11-718Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Requires : Heating blocks, sold separately, hold regular tubes, microcentrifuge tubes, square cuvets, or microplates.

Specifications Description & Specifications

Specifications

5 to 130°C
120V
8.6cm
19.3cm
15.7cm
50/60Hz
UL
120V 50/60Hz
LED
5 lb.
7.6 x 6.2 x 3.4 in. (32.8 x 28.6 x 8.6cm)
32.8cm
28.6cm
8.6cm
±0.5 at 37°C
3.38 in.
7.63 in.
6.38 in.
100w
0.83A
Powder coated Steel
7.63 x 6.38 x 3.38 in. (19.3 x 15.7 x 8.6cm)
Dual bimetallic thermostat controls (high and low), power switch, pilot light, line cord and plug
2kg
7.6 in.
6.2 in.
3.4 in.
1 Year
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit