Fisher Scientific™ Isotemp™ Digital and Analog Dry Bath Incubators

Provide controlled dry heat for a wide variety of clinical and general chemistry applications

 View more versions of this product

Catalog No. 11-715-145DQ

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : Heating blocks, sold separately, hold regular tubes, microcentrifuge tubes, square cuvets, or microplates.

    Specifications

    Warranty 1 Year
    Capacity (Metric) 4kg
    Shipping Weight (Metric) 4kg
    Total Count 2.0
    Length (Metric) Exterior 36.6cm
    Length (English) 14.22 in.
    Length (Metric) 36.1cm
    Amperage 2.5A
    Dimensions (L x W x H) 14.22 x 10.81 x 3.31 in. (36.1 x 27.4 x 9.1cm)
    Includes Microprocessor controller, temperature probe, line cord and plug, holds four heating blocks in 2 x 2 configuration
    Model 145DQ
    Shipping Weight (English) 8 lb.
    Temperature Uniformity ±0.4 at 37°C
    Dimensions (L x W x H) Exterior 14.4 x 8.7 x 3.3 in. (36.6 x 22 x 8.4cm)
    Length (English) Exterior 14.4 in.
    Width (English) Exterior 8.7 in.
    Width (Metric) Exterior 22cm
    Height (English) Exterior 3.3 in.
    Height (Metric) Exterior 8.4cm
    Voltage 120V
    Width (English) 10.81 in.
    Width (Metric) 27.4cm
    Wattage 300w
    Hertz 50/60Hz
    Temperature Range (Metric) 5 to 130°C
    Certifications/Compliance CSA
    Material Powder coated Steel
    Electrical Requirements 120V 50/60Hz
    Display LED
    Height (English) 3.31 in.
    Height (Metric) 9.1cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit