Fisher Scientific™ Isotemp™ Digital-Control Water Baths: Model 202

Ideal for industrial, clinical, pharmaceutical or biomedical procedures

 View more versions of this product

Catalog No. 15-462-S2Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (D x W x H) Interior 5.25 x 5.88 x 6 in. (13 x 14.8 x 15cm)
    Resolution (Temperature) 0.1°C/F
    Shipping Weight (English) 7.25 lb.
    Width (English) Exterior 10.75 in.
    Width (Metric) Exterior 27cm
    Certifications/Compliance CSA
    Dimensions (L x W x H) Exterior 9.88 x 10.75 x 7.62 in. (25 x 27 x 19cm)
    Controller Type Microprocessor PID
    Accuracy (Temperature) ±0.5°C
    For Use With (Application) Industrial, clinical, pharmaceutical or biomedical procedures
    Capacity 0.5 gal., 2L
    Height (Metric) Exterior 19cm
    Length (English) Exterior 9.88 in.
    Length (Metric) Exterior 25cm
    Shipping Weight (Metric) 3.3kg
    Amperage 1.7A
    Capacity (Metric) 2L
    Voltage 120V
    Includes Stainless-steel cover
    Temperature Stability ±0.5°C
    Height (English) Exterior 7.62 in.
    Hertz 50/60Hz
    Model 202
    Temperature Range (Metric) Ambient to 100°C
    Capacity (English) 0.5 gal.
    Electrical Requirements 120V 50/60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit