Fisher Scientific™ Isotemp™ Digital-Control Water Baths: Model 202

Ideal for industrial, clinical, pharmaceutical or biomedical procedures

 View more versions of this product

Catalog No. 15-462-S3Q

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (D x W x H) Interior 5.25 x 5.88 x 6 in. (13 x 14.8 x 15cm)
    Controller Type Microprocessor PID
    Certifications/Compliance CSA
    Accuracy (Temperature) ±0.5°C
    For Use With (Application) Industrial, clinical, pharmaceutical or biomedical procedures
    Capacity 0.5 gal., 2L
    Length (Metric) Exterior 25cm
    Shipping Weight (English) 7.25 lb.
    Temperature Range (Metric) Ambient to 100°C
    Width (Metric) Exterior 27cm
    Capacity (English) 0.5 gal.
    Dimensions (L x W x H) Exterior 9.88 x 10.75 x 7.62 in. (25 x 27 x 19cm)
    Electrical Requirements 230V 60Hz
    Includes Stainless-steel cover
    Resolution (Temperature) 0.1°C/F
    Temperature Stability ±0.5°C
    Height (English) Exterior 7.62 in.
    Height (Metric) Exterior 19cm
    Hertz 60Hz
    Length (English) Exterior 9.88 in.
    Model 202
    Shipping Weight (Metric) 3.3kg
    Width (English) Exterior 10.75 in.
    Amperage 1.7A
    Capacity (Metric) 2L
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit