Fisher Scientific™ Isotemp™ Digital-Control Water Baths: Model 202

Ideal for industrial, clinical, pharmaceutical or biomedical procedures

 View more versions of this product

Catalog No. 15-462-3Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (D x W x H) Interior 5.25 x 5.88 x 6 in. (13 x 14.8 x 15cm)
    Resolution (Temperature) 0.1°C/F
    Capacity (English) 0.5 gal.
    Capacity 0.5 gal., 2L
    Dimensions (L x W x H) Exterior 9.88 x 10.75 x 7.62 in. (25 x 27 x 19cm)
    Height (English) Exterior 7.62 in.
    Warranty 1 Year
    Length (Metric) Exterior 25cm
    Width (English) Exterior 10.75 in.
    Capacity (Metric) 2L
    Accuracy (Temperature) ±0.5°C
    Voltage 230V
    For Use With (Application) Industrial, clinical, pharmaceutical or biomedical procedures
    Temperature Stability ±0.5°C
    Height (Metric) Exterior 19cm
    Hertz 60Hz
    Length (English) Exterior 9.88 in.
    Model 202
    Shipping Weight (English) 7.25 lb.
    Shipping Weight (Metric) 3.3kg
    Temperature Range (Metric) Ambient to 100°C
    Width (Metric) Exterior 27cm
    Amperage 1.7A
    Certifications/Compliance CSA
    Electrical Requirements 230V 60Hz
    Controller Type Microprocessor PID
    Includes Acrylic cover

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit