Fisher Scientific™ Isotemp™ Digital-Control Water Baths: Model 202S

Ideal for industrial, clinical, pharmaceutical or biomedical procedures

 View more versions of this product

Catalog No. 15-462-2SQ

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Height (Metric) Exterior 16cm
    Length (English) Exterior 10.5 in.
    Length (Metric) Exterior 27cm
    Shipping Weight (Metric) 4kg
    Temperature Range (Metric) Ambient to 100°C
    Width (English) Exterior 14.17 in.
    Amperage 1.7A
    Capacity (English) 0.52 gal.
    Capacity (Metric) 2L
    Dimensions (L x W x H) Exterior 10.5 x 14.17 x 6.25 in. (27 x 36 x 16cm)
    Temperature Stability ±0.5°C
    Height (English) Exterior 6.25 in.
    Hertz 50/60Hz
    Model 202s
    Shipping Weight (English) 8.88 lb.
    Width (Metric) Exterior 36cm
    Certifications/Compliance CSA
    Capacity 0.52 gal., 2L
    Electrical Requirements 120V 50/60Hz
    Controller Type Microprocessor PID
    Accuracy (Temperature) ±0.5°C
    Voltage 120V
    For Use With (Application) Industrial, clinical, pharmaceutical or biomedical procedures
    Includes Acrylic cover
    Resolution (Temperature) ±0.1°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit