Fisher Scientific™ Isotemp™ Digital-Control Water Baths: Model 205

Ideal for industrial, clinical, pharmaceutical or biomedical procedures

 View more versions of this product

Catalog No. 15-462-6Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Length (Metric) Exterior 27cm
    Model 205
    Shipping Weight (English) 9.88 lb.
    Width (English) Exterior 14.17 in.
    Width (Metric) Exterior 36cm
    Capacity (Metric) 5L
    Dimensions (L x W x H) Exterior 10.5 x 14.17 x 6.25 in. (27 x 36 x 16cm)
    Controller Type Microprocessor PID
    Voltage 230V
    Includes Acrylic cover
    Resolution (Temperature) ±0.1°C
    Height (Metric) Exterior 16cm
    Hertz 60Hz
    Length (English) Exterior 10.5 in.
    Shipping Weight (Metric) 4.5kg
    Temperature Range (Metric) Ambient to 100°C
    Amperage 2.5A
    Capacity (English) 1.32 gal.
    Certifications/Compliance CSA
    Capacity 1.32 gal., 5L
    Electrical Requirements 230V 60Hz
    Accuracy (Temperature) ±0.5°C
    For Use With (Application) Industrial, clinical, pharmaceutical or biomedical procedures
    Temperature Stability ±0.5°C
    Height (English) Exterior 6.25 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit